Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ECMA-FA1830RS Delta Products Motors, ASDA-A2 Series, AC Servo Motor, 3kW, 220VAC,
MFG Item Number
ECMA-FA1830RS
ECMA-FA1830RS Delta Products Motors, ASDA-A2 Series, AC Servo Motor, 3kW, 220VAC,
MFG Item Number
ECMA-FA1830RS
This item cannot be canceled or returned
Description
AC Servo Motor, 3kW, 220VAC,
ASDA-A2 Series Information
Specifications
Specifications
| Manufacturer Part Number |
ECMA-FA1830RS |
| Manufacturer |
Delta Products |
| Product Series |
ASDA-A2 |
| Family Series |
Delta Products Motors, ASDA-A2 Series |
| Description |
AC Servo Motor, 3kW, 220VAC, Med/High Inertia, Oil Seal, No Brake, Keyway w/Tap, ABS 17 Bit |
| Power Rating |
3 kW |
| Voltage |
220 VAC |
| Rated Speed |
1,500 RPM |
| Max Speed |
3,000 RPM |
| Mounting |
Flange |
| Encoder Type |
Absolute |
| Encoder Bit Resolution |
16 BIT, 17 BIT |
| Peak Torque |
507.06 in-lb |
| Brake |
No |
| Protection Rating |
IP65 |
| Shaft Seal |
Yes |
| Inertia |
Medium-High |
| Frame Size |
180 mm |
| Approvals |
CE, cUR, UR |
| Net Weight |
40.7856 lbs |
| Gross Weight |
40.7856 lbs |
ECMA-FA1830RS
Delta Products Motors, ASDA-A2 Series