ASDA-A2 Series Information
| Manufacturer Part Number | ECMA-GA1309SS |
|---|---|
| Manufacturer | Delta Products |
| Product Series | ASDA-A2 |
| Family Series | Delta Products Motors, ASDA-A2 Series |
| Description | AC Servo Motor, 900W, 220VAC, High Inertia, Oil Seal, Brake, Keyway w/Tap, ABS 17 Bit |
| Power Rating | 0.9 kW |
| Voltage | 220 VAC |
| Rated Speed | 1,000 RPM |
| Max Speed | 2,000 RPM |
| Mounting | Flange |
| Encoder Type | Absolute |
| Encoder Bit Resolution | 16 BIT, 17 BIT |
| Peak Torque | 190.11 in-lb |
| Brake | Yes |
| Protection Rating | IP65 |
| Shaft Seal | Yes |
| Inertia | High |
| Frame Size | 130 mm |
| Approvals | CE, cUR, UR |
| Net Weight | 19.6213 lbs |
| Gross Weight | 19.6213 lbs |