Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ECN0101C3A Eaton Contactors, FS NEMA FVNR CONT SZ 0-ENCL1 480 3 POLE
MFG Item Number
ECN0101C3A
ECN0101C3A Eaton Contactors, FS NEMA FVNR CONT SZ 0-ENCL1 480 3 POLE
MFG Item Number
ECN0101C3A
This item cannot be canceled or returned
Description
FS NEMA FVNR CONT SZ 0-ENCL1 480 3 POLE
Specifications
Specifications
Manufacturer Part Number
ECN0101C3A
Manufacturer
Eaton
Family Series
Eaton Contactors
Description
Eaton Freedom NEMA motor control contactor, NEMA Freedom Line Enclosed Control, Non-reversing contactor, Three-pole, Three-phase, NEMA 1, 440V/50 Hz-460V/60 Hz coil, NEMA Size 0
Type
AC Reversing NEMA
Net Weight
0 lbs
Gross Weight
0 lbs
ECN0101C3A
Eaton Contactors