Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ECN0128A3A Eaton Contactors, FS NEMA FVNR CONT-SZ2-ENCL12-120-3POLE
MFG Item Number
ECN0128A3A
ECN0128A3A Eaton Contactors, FS NEMA FVNR CONT-SZ2-ENCL12-120-3POLE
MFG Item Number
ECN0128A3A
This item cannot be canceled or returned
Description
FS NEMA FVNR CONT-SZ2-ENCL12-120-3POLE
Specifications
Specifications
Manufacturer Part Number
ECN0128A3A
Manufacturer
Eaton
Family Series
Eaton Contactors
Description
Eaton Freedom NEMA motor control contactor, FS NEMA FVNR CONT-SZ2-ENCL12-120-3POLE, NEMA Freedom Line Enclosed Control, Non-reversing contactor, Three-pole, Three-phase, NEMA 12, 110V/50 Hz-120V/60 Hz coil, NEMA size 2-
Type
AC Reversing NEMA
Net Weight
0 lbs
Gross Weight
0 lbs
ECN0128A3A
Eaton Contactors