ECN0701EAA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECN0701EAA Eaton Starters, Freedom Series, ECN07,SZ0,208V PRI - 120V SEC,NOCC

MFG Item Number
ECN0701EAA

ECN0701EAA Eaton Starters, Freedom Series, ECN07,SZ0,208V PRI - 120V SEC,NOCC

MFG Item Number
ECN0701EAA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Freedom Series
Item #
ECN0701EAA
ECN07,SZ0,208V PRI - 120V SEC,NOCC

Freedom Series Information

  • 12~120VDC; 24~600VAC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1350 Amps
Freedom Series contactors feature long life twin break, silver cadmium oxide contacts which provide excellent conductivity and superior resistance to welding and arc erosion. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.

  • 2, 3, 4, or 5 Poles
  • IP20 Finger Protection Shields Available
  • Designed to 2,000,000 electrical and 20,000,000 mechanical operations at maximum horsepower ratings through 20 HP @ 460V.
  • Adequate for most general duty control applications.

Specifications

Specifications
Manufacturer Part Number ECN0701EAA
Manufacturer Eaton
Product Series Freedom
Family Series Eaton Starters, Freedom Series
Description Eaton Freedom NEMA motor control starter, NEMA 1, Non-combination non-reversing starter, With control power transformer, NEMA size 0, Three-phase, 208V/60 Hz primary, 120V/60 Hz secondary control power transformer
Style Enclosed
Industry Standard NEMA
Poles 3
Voltage 208 VAC
Nominal Voltage 208 VAC
Coil Type Magnetic
Auxiliary Contact None
NEMA Frame Size 0
Circuit Breaker No
Approvals cUL, UL
Net Weight 19.9 lbs
Gross Weight 19.95 lbs