Freedom Series contactors feature long life twin break, silver cadmium oxide contacts which provide excellent conductivity and superior resistance to welding and arc erosion. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
2, 3, 4, or 5 Poles
IP20 Finger Protection Shields Available
Designed to 2,000,000 electrical and 20,000,000 mechanical operations at maximum horsepower ratings through 20 HP @ 460V.
Adequate for most general duty control applications.
Eaton Freedom NEMA motor control starter, NEMA 1, Non-combination non-reversing starter/control power transformer, NEMA size 1, 4-20A solid-state relay, 460V/60 Hz-440V/50 Hz primary, 120/60-110/50 secondary control power transformer