ECN1801CJC-A29

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ECN1801CJC-A29 Eaton Starters, Freedom Series, FS COM FVNR SZ0 N1 480V CPT HOA
MFG Item Number
ECN1801CJC-A29

ECN1801CJC-A29 Eaton Starters, Freedom Series, FS COM FVNR SZ0 N1 480V CPT HOA

MFG Item Number
ECN1801CJC-A29
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Freedom Series
Item #
ECN1801CJC-A29
FS COM FVNR SZ0 N1 480V CPT HOA

Freedom Series Information

  • 12~120VDC; 24~600VAC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1350 Amps
Freedom Series contactors feature long life twin break, silver cadmium oxide contacts which provide excellent conductivity and superior resistance to welding and arc erosion. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.

  • 2, 3, 4, or 5 Poles
  • IP20 Finger Protection Shields Available
  • Designed to 2,000,000 electrical and 20,000,000 mechanical operations at maximum horsepower ratings through 20 HP @ 460V.
  • Adequate for most general duty control applications.

Specifications

Specifications
Manufacturer Part Number ECN1801CJC-A29
Manufacturer Eaton
Product Series Freedom
Family Series Eaton Starters, Freedom Series
Description Eaton Freedom NEMA enclosed control, NEMA 1, Combination non-reversing starter, With control power transformer, 30A/600V, Type R, Three-phase, HAND/OFF/AUTO Sel. switch with red RUN pilot light
Style Enclosed
Industry Standard NEMA
Poles 3
Voltage 440-460 VAC
Nominal Voltage 480 VAC
Coil Type Magnetic
Auxiliary Contact 1NO, 1NC
NEMA Frame Size 0
Circuit Breaker Yes
Approvals cUL, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs