ECN2211AAE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECN2211AAE Eaton Starters, Freedom Series, COMBO FVNR SZ 1-ENCL1 120 30A HMCP

MFG Item Number
ECN2211AAE

ECN2211AAE Eaton Starters, Freedom Series, COMBO FVNR SZ 1-ENCL1 120 30A HMCP

MFG Item Number
ECN2211AAE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Freedom Series
Item #
ECN2211AAE
COMBO FVNR SZ 1-ENCL1 120 30A HMCP

Freedom Series Information

  • 12~120VDC; 24~600VAC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1350 Amps
Freedom Series contactors feature long life twin break, silver cadmium oxide contacts which provide excellent conductivity and superior resistance to welding and arc erosion. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.

  • 2, 3, 4, or 5 Poles
  • IP20 Finger Protection Shields Available
  • Designed to 2,000,000 electrical and 20,000,000 mechanical operations at maximum horsepower ratings through 20 HP @ 460V.
  • Adequate for most general duty control applications.

Specifications

Specifications
Manufacturer Part Number ECN2211AAE
Manufacturer Eaton
Product Series Freedom
Family Series Eaton Starters, Freedom Series
Description Eaton Freedom NEMA enclosed control, 120V, NEMA 1 ,1-5A C440 Solid-state overload, With circuit breaker
Style Enclosed
Industry Standard NEMA
Poles 3
Voltage 110-120 VAC
Nominal Voltage 120 VAC
Coil Type Magnetic
Auxiliary Contact None
NEMA Frame Size 1
Circuit Breaker Yes
Approvals cUL, UL
Net Weight 40.9 lbs
Gross Weight 40.9 lbs