Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Crouse-Hinds series Starters
ECN2404CAC
Eaton's Crouse-Hinds series Starters
COMBO, STR SZ 0, 7A CB, 460V, 120V CPT,
MFG Item Number
ECN2404CAC
This item cannot be canceled or returned
Description
COMBO, STR SZ 0, 7A CB, 460V, 120V CPT,
Specifications
Specifications
Manufacturer Part Number
ECN2404CAC
Manufacturer
Eaton's Crouse-Hinds series
Family Series
Eaton's Crouse-Hinds series Starters
Description
Eaton Freedom NEMA enclosed control, NEMA 4X, Combination non-reversing starter—circuit breaker, With control power transformer, 7A, Three-phase, 460V/60 Hz-440V/50 Hz primary, 120/60-110/50 secondary control power transformer
Style
Enclosed
Industry Standard
NEMA
Voltage
440-460 VAC
Nominal Voltage
480 VAC
Net Weight
0 lbs
Gross Weight
0 lbs
ECN2404CAC
Eaton's Crouse-Hinds series Starters