Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ECN30PL-03A1A-X1:NN Pepperl Fuchs Encoders, ECN30 Series, Absolute Rotary Encoders (Standard),
MFG Item Number
269988-0039
ECN30PL-03A1A-X1:NN Pepperl Fuchs Encoders, ECN30 Series, Absolute Rotary Encoders (Standard),
MFG Item Number
269988-0039
Item Number
ECN30PL-03A1A-X1:NN
This item cannot be canceled or returned
Description
Item #
ECN30PL-03A1A-X1:NN
Absolute Rotary Encoders (Standard),
- Robust Aluminum Drum Housing
- Drum Travel when Cable Retracted Using Threaded Spindle
- Wide Range of Mounting Options
- Up to 60 m of Measuring Cable
Specifications
Specifications
| Manufacturer Part Number |
269988-0039 |
| Manufacturer |
Pepperl Fuchs |
| Product Series |
ECN30 |
| Family Series |
Pepperl Fuchs Encoders, ECN30 Series |
| Description |
Absolute Rotary Encoders (Standard), 269988-0039 |
| Operating Temperature |
-30-70 °C |
| Protection Rating |
IP64 |
| Net Weight |
2.92 lbs |
| Gross Weight |
5.21 lbs |
ECN30PL-03A1A-X1:NN
Pepperl Fuchs Encoders, ECN30 Series