ECNR Series Information
| Manufacturer Part Number | ECNR2.25 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | ECNR |
| Family Series | Eaton's Bussmann series Fuses, ECNR Series |
| Description | Eaton Edison ECNR fuse, Time-delay current-limiting fuse, Superior overload and cycling capabilities, 2.25 A, Dual, Class RK5, Non-indicating, 8 sec at 500, 200 kAIC, Standard, 250 V, 125 Vdc |
| Fuse Type | UL Class RK5 |
| Current Rating | 2.25 A |
| AC Voltage | 250 VAC |
| DC Voltage | 125 VDC |
| Class | RK5 |
| Characteristic | Time Delay |
| Interrupt Rating | 200 kA @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Approvals | CE, CSA, UL |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |