Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ECO900LCDU2 Eaton's Tripp Lite series Power Supplies, 900VA 480W UPS Eco Green Desktop
MFG Item Number
ECO900LCDU2
ECO900LCDU2 Eaton's Tripp Lite series Power Supplies, 900VA 480W UPS Eco Green Desktop
MFG Item Number
ECO900LCDU2
This item cannot be canceled or returned
Description
900VA 480W UPS Eco Green Desktop
Specifications
Specifications
| Manufacturer Part Number |
ECO900LCDU2 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Supplies |
| Description |
900VA 480W UPS Eco Green Desktop Battery Back Up 120V USB |
| Volt Amp Capacity (VA) |
900 VA |
| Capacity |
480 W |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Phase |
1 |
| Class |
Standby |
| Connection Type |
Plug-In |
| Number of Outputs |
12 |
| Approvals |
CSA, UL |
| Net Weight |
6.82 lbs |
| Gross Weight |
8.05 lbs |
ECO900LCDU2
Eaton's Tripp Lite series Power Supplies