Series Information
| Manufacturer Part Number | ECP081208 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Enclosures |
| Description | Eaton Crouse-Hinds series ECP enclosure, Rounded cover, 8-5/8 depth, 8 x 12 x 8, Copper-free aluminum, Bolt-on mounting feet |
| Material | Aluminum |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 3, NEMA 3R, NEMA 4 |
| Nominal Height | 12 " |
| Nominal Width | 8 " |
| Nominal Depth | 8 " |
| Approvals | CSA, UL |
| Net Weight | 56 lbs |
| Gross Weight | 56 lbs |