Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Enclosures
ECP121206
Eaton's Crouse-Hinds series Enclosures
IEC 309 16-125A Interlocks
MFG Item Number
ECP121206
This item cannot be canceled or returned
Description
IEC 309 16-125A Interlocks
Specifications
Specifications
| Manufacturer Part Number |
ECP121206 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Enclosures |
| Description |
IEC 309 16-125A Interlocks |
| Material |
Aluminum |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 3, NEMA 3R, NEMA 4 |
| Nominal Height |
12 " |
| Nominal Width |
12 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
1 lb |
ECP121206
Eaton's Crouse-Hinds series Enclosures