Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ECP12168 Hammond Manufacturing Enclosures, 12X16X8 Command Enclosure
ECP12168 Hammond Manufacturing Enclosures, 12X16X8 Command Enclosure
This item cannot be canceled or returned
Description
12X16X8 Command Enclosure
Specifications
Specifications
| Manufacturer Part Number |
ECP12168 |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
12X16X8 Command Enclosure |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Latching Mechanism |
Quarter-Turn Latch |
| NEMA Rating |
NEMA 12 |
| Nominal Height |
12 " |
| Nominal Width |
16 " |
| Nominal Depth |
8 " |
| Approvals |
CSA, UL |
| Net Weight |
21 lbs |
| Gross Weight |
27 lbs |
ECP12168
Hammond Manufacturing Enclosures