Series Information
| Manufacturer Part Number | ECP242410 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Enclosures |
| Description | Eaton Crouse-Hinds series ECP enclosure, Square cover, 11-7/16 depth, 24 x 24 x 10, Copper-free aluminum, Tap-in mounting feet |
| Material | Aluminum |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 3, NEMA 3R, NEMA 4 |
| Nominal Height | 24 " |
| Nominal Width | 24 " |
| Nominal Depth | 10 " |
| Approvals | CSA, UL |
| Net Weight | 301 lbs |
| Gross Weight | 301 lbs |