ECP3768T-4
Baldor-ABB Motors Motors, CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECP3768T-4 Baldor-ABB Motors Motors, CP Series, 5HP, 1160RPM, 3PH, 60HZ, 215T, 0748M

MFG Item Number
ECP3768T-4

ECP3768T-4 Baldor-ABB Motors Motors, CP Series, 5HP, 1160RPM, 3PH, 60HZ, 215T, 0748M

MFG Item Number
ECP3768T-4
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, CP Series
Item #
ECP3768T-4
5HP, 1160RPM, 3PH, 60HZ, 215T, 0748M

CP Series Information

  • Processing Industry Applications Requiring Protection against Corrosion Caused By Severe Environmental Operating Conditions
  • Oversized Rotatable Cast Iron Conduit Box, Cast Iron Frames, Corrosion Resistant Hardware
  • Corrosion Resistant Epoxy Finish
  • Regreasable Ball or Roller Bearings
  • 1.15 Service Factor
  • Class F Insulation


Specifications

Specifications
Manufacturer Part Number ECP3768T-4
Manufacturer Baldor-ABB Motors
Product Series CP
Family Series Baldor-ABB Motors Motors, CP Series
Description 5HP, 1160RPM, 3PH, 60HZ, 215T, 0748M
Type High Efficiency, Severe Duty
Horsepower 5 hp
Speed 1,200 RPM
RPM 1,200 RPM
Number of Poles 6
Phase 3
NEMA Frame 215TC
AC Voltage 460 VAC
Nominal Voltage 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 7.3 A
Service Factor 1.15
Inverter Duty No
Composition Cast Iron
Bearing Type Re-Greasable
Length 19.5 "
Net Weight 227 lbs
Gross Weight 227 lbs
Alternatives
171379.60
171379.60
Leeson Motors, Three Phase TEFC Series