ECP4110T
Baldor-ABB Motors Motors, CP Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ECP4110T Baldor-ABB Motors Motors, CP Series, 40HP, 1775RPM, 3PH, 60HZ, 324T, 1254M
MFG Item Number
ECP4110T

ECP4110T Baldor-ABB Motors Motors, CP Series, 40HP, 1775RPM, 3PH, 60HZ, 324T, 1254M

MFG Item Number
ECP4110T
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, CP Series
Item #
ECP4110T
40HP, 1775RPM, 3PH, 60HZ, 324T, 1254M

CP Series Information

  • Processing Industry Applications Requiring Protection against Corrosion Caused By Severe Environmental Operating Conditions
  • Oversized Rotatable Cast Iron Conduit Box, Cast Iron Frames, Corrosion Resistant Hardware
  • Corrosion Resistant Epoxy Finish
  • Regreasable Ball or Roller Bearings
  • 1.15 Service Factor
  • Class F Insulation


Specifications

Specifications
Manufacturer Part Number ECP4110T
Manufacturer Baldor-ABB Motors
Product Series CP
Family Series Baldor-ABB Motors Motors, CP Series
Description MOTOR, 40HP, 1780RPM, 3PH, 60HZ, 324T, 1260M, TEFC
Type High Efficiency, Severe Duty
Horsepower 40 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 324T
AC Voltage 208 VAC, 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 46 A
Service Factor 1.15
Inverter Duty No
Composition Cast Iron
Bearing Type Re-Greasable
Length 30.27 "
Net Weight 618 lbs
Gross Weight 618 lbs