Series Information
| Manufacturer Part Number | ECP4313T-5 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 75HP, 3555RPM, 3PH, 60HZ, 365TS, TEFC |
| Type | General Industrial |
| Horsepower | 75 hp |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 365TS |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Length | 31.35 " |
| Net Weight | 979.001 lbs |
| Gross Weight | 979.001 lbs |