ECP4316T-5
Baldor-ABB Motors Motors, CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ECP4316T-5 Baldor-ABB Motors Motors, CP Series, 75HP, 1780RPM, 3PH, 60HZ, 365T, A36070M
MFG Item Number
ECP4316T-5

ECP4316T-5 Baldor-ABB Motors Motors, CP Series, 75HP, 1780RPM, 3PH, 60HZ, 365T, A36070M

MFG Item Number
ECP4316T-5
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, CP Series
Item #
ECP4316T-5
75HP, 1780RPM, 3PH, 60HZ, 365T, A36070M

CP Series Information

  • Processing Industry Applications Requiring Protection against Corrosion Caused By Severe Environmental Operating Conditions
  • Oversized Rotatable Cast Iron Conduit Box, Cast Iron Frames, Corrosion Resistant Hardware
  • Corrosion Resistant Epoxy Finish
  • Regreasable Ball or Roller Bearings
  • 1.15 Service Factor
  • Class F Insulation


Specifications

Specifications
Manufacturer Part Number ECP4316T-5
Manufacturer Baldor-ABB Motors
Product Series CP
Family Series Baldor-ABB Motors Motors, CP Series
Description 75HP, 1780RPM, 3PH, 60HZ, 365T, 1482M, TEFC, F1
Type High Efficiency, Severe Duty
Horsepower 75 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 365T
AC Voltage 575 VAC
Nominal Voltage 575 VAC, 600 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 68.7 A
Service Factor 1.15
Inverter Duty No
Composition Cast Iron
Bearing Type Re-Greasable
Length 33.44 "
Net Weight 966 lbs
Gross Weight 966 lbs