Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Baldor-ABB Motors Motors, CP Series
ECP4413T-4
Baldor-ABB Motors Motors, CP Series
150HP, 3570RPM, 3PH, 60HZ, 445TS, A4478M
MFG Item Number
ECP4413T-4
This item cannot be canceled or returned
Description
150HP, 3570RPM, 3PH, 60HZ, 445TS, A4478M
- Processing Industry Applications Requiring Protection against Corrosion Caused By Severe Environmental Operating Conditions
- Oversized Rotatable Cast Iron Conduit Box, Cast Iron Frames, Corrosion Resistant Hardware
- Corrosion Resistant Epoxy Finish
- Regreasable Ball or Roller Bearings
- 1.15 Service Factor
- Class F Insulation
Specifications
Specifications
| Manufacturer Part Number |
ECP4413T-4 |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
CP |
| Family Series |
Baldor-ABB Motors Motors, CP Series |
| Description |
150HP, 3570RPM, 3PH, 60HZ, 445TS, 1856M, TEFC |
| Type |
High Efficiency, Severe Duty |
| Horsepower |
150 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Number of Poles |
2 |
| Phase |
3 |
| NEMA Frame |
445TS |
| AC Voltage |
460 VAC |
| Nominal Voltage |
415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount, Rigid |
| Current Rating |
164 A |
| Service Factor |
1.15 |
| Inverter Duty |
No |
| Composition |
Cast Iron |
| Bearing Type |
Re-Greasable |
| Length |
40.98 " |
| Net Weight |
2017 lbs |
| Gross Weight |
2017 lbs |
ECP4413T-4
Baldor-ABB Motors Motors, CP Series