Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Baldor-ABB Motors Motors, CP Series
ECP63774TR-4
Baldor-ABB Motors Motors, CP Series
10HP, 1760RPM, 3PH, 60HZ, 215T, 0748M
MFG Item Number
ECP63774TR-4
This item cannot be canceled or returned
Description
10HP, 1760RPM, 3PH, 60HZ, 215T, 0748M
- Processing Industry Applications Requiring Protection against Corrosion Caused By Severe Environmental Operating Conditions
- Oversized Rotatable Cast Iron Conduit Box, Cast Iron Frames, Corrosion Resistant Hardware
- Corrosion Resistant Epoxy Finish
- Regreasable Ball or Roller Bearings
- 1.15 Service Factor
- Class F Insulation
Specifications
Specifications
| Manufacturer Part Number |
ECP63774TR-4 |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
CP |
| Family Series |
Baldor-ABB Motors Motors, CP Series |
| Description |
MOTOR, 10HP, 1765RPM, 3PH, 60HZ, 215T, TEFC, FOOT |
| Type |
High Efficiency, Severe Duty |
| Horsepower |
10 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| NEMA Frame |
215T |
| AC Voltage |
460 VAC |
| Nominal Voltage |
415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount, Rigid |
| Current Rating |
12.2 A |
| Service Factor |
1.15 |
| Inverter Duty |
No |
| Composition |
Cast Iron |
| Bearing Type |
Roller |
| Length |
19.32 " |
| Comments |
661XL/IEEE 841 |
| Net Weight |
231 lbs |
| Gross Weight |
231 lbs |
ECP63774TR-4
Baldor-ABB Motors Motors, CP Series