Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Baldor-ABB Motors Motors, CP Series
ECP84110T-4
Baldor-ABB Motors Motors, CP Series
40HP, 1770RPM, 3PH, 60HZ, 324T, TEFC, F1
MFG Item Number
ECP84110T-4
This item cannot be canceled or returned
Description
40HP, 1770RPM, 3PH, 60HZ, 324T, TEFC, F1
- Processing Industry Applications Requiring Protection against Corrosion Caused By Severe Environmental Operating Conditions
- Oversized Rotatable Cast Iron Conduit Box, Cast Iron Frames, Corrosion Resistant Hardware
- Corrosion Resistant Epoxy Finish
- Regreasable Ball or Roller Bearings
- 1.15 Service Factor
- Class F Insulation
Specifications
Specifications
| Manufacturer Part Number |
ECP84110T-4 |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
CP |
| Family Series |
Baldor-ABB Motors Motors, CP Series |
| Description |
40HP, 1770RPM, 3PH, 60HZ, 324T, TEFC, F1 |
| Type |
High Efficiency, Severe Duty |
| Horsepower |
40 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| NEMA Frame |
324T |
| AC Voltage |
460 VAC |
| Nominal Voltage |
415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount, Rigid |
| Current Rating |
46 A |
| Service Factor |
1.15 |
| Inverter Duty |
No |
| Composition |
Cast Iron |
| Length |
30.53 " |
| Comments |
IP56 Enclosure |
| Net Weight |
629 lbs |
| Gross Weight |
629 lbs |
ECP84110T-4
Baldor-ABB Motors Motors, CP Series