Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ECP84410TR-4
125HP, 1785, 3PH, 60HZ, 444T, TEFC, F1
MFG Item Number
ECP84410TR-4
This item cannot be canceled or returned
Description
125HP, 1785, 3PH, 60HZ, 444T, TEFC, F1
Specifications
Specifications
| Manufacturer Part Number |
ECP84410TR-4 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
125HP, 1785, 3PH, 60HZ, 444T, TEFC, F1 |
| Horsepower |
125 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Enclosure |
Totally Enclosed |
| Mounting |
Foot Mount |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Length |
44.97 " |
| Net Weight |
1669 lbs |
| Gross Weight |
1669 lbs |
ECP84410TR-4
Baldor-ABB Motors Motors