Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ECP844256TR-5
250HP, 1188RPM, 3PH, 60HZ, 449T, TEFC
MFG Item Number
ECP844256TR-5
This item cannot be canceled or returned
Description
250HP, 1188RPM, 3PH, 60HZ, 449T, TEFC
Specifications
Specifications
| Manufacturer Part Number |
ECP844256TR-5 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
250HP, 1188RPM, 3PH, 60HZ, 449T, TEFC |
| Type |
General Industrial |
| Horsepower |
250 hp |
| Number of Poles |
6 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
449T |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Enclosure |
Totally Enclosed |
| Mounting |
Foot Mount |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Length |
53.47 " |
| Net Weight |
3125 lbs |
| Gross Weight |
3125 lbs |
ECP844256TR-5
Baldor-ABB Motors Motors