Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ECPP1216 Hammond Manufacturing Enclosures, ECPP Series, 12X16 Eclipse Command Panel
ECPP1216 Hammond Manufacturing Enclosures, ECPP Series, 12X16 Eclipse Command Panel
This item cannot be canceled or returned
Description
12X16 Eclipse Command Panel
Specifications
Specifications
| Manufacturer Part Number |
ECPP1216 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
ECPP |
| Family Series |
Hammond Manufacturing Enclosures, ECPP Series |
| Description |
12X16 Eclipse Command Panel |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Type |
Inner |
| Comments |
Mounts on Rear Door of Command Enclosure |
| Nominal Height |
16 " |
| Nominal Width |
12 " |
| Net Weight |
4 lbs |
| Gross Weight |
1 lb |
ECPP1216
Hammond Manufacturing Enclosures, ECPP Series