Series Information
| Manufacturer Part Number | ECR583004-PPN |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | M3BN 587MLA 4P B3 300HP |
| Type | Crusher Duty |
| Horsepower | 300 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| NEMA Frame | 586/7TZ |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 343 A |
| Composition | Cast Iron |
| Net Weight | 4141 lbs |
| Gross Weight | 4141 lbs |