Series Information
| Manufacturer Part Number | ECR583504-5PPN |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 350Hp, 4 pole, 575V, 586/7 Crusher Duty |
| Type | Crusher Duty |
| Horsepower | 350 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 586/7TZ |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 309 A |
| Composition | Cast Iron |
| Net Weight | 3935 lbs |
| Gross Weight | 3935 lbs |