Series Information
| Manufacturer Part Number | ECR583508-PP |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | M3BN 587MLB 8P B3 350HP |
| Type | Crusher Duty |
| Horsepower | 350 hp |
| Speed | 900 RPM |
| RPM | 900 RPM |
| Phase | 3 |
| NEMA Frame | 586/7T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 436 A |
| Composition | Cast Iron |
| Net Weight | 4806 lbs |
| Gross Weight | 4806 lbs |