Series Information
| Manufacturer Part Number | ECR93004TR-4 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 300HP, 1785RPM, 3PH, 60HZ, 449T, A44144M |
| Type | General Purpose |
| Horsepower | 300 hp |
| Speed | 1,800 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 449T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 336 A @ 460 V |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 2888 lbs |
| Gross Weight | 2888 lbs |