Series Information
| Manufacturer Part Number | ECR9604TR |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 60HP, 1785RPM, 3PH, 60HZ, 364T, A3662M |
| Type | Chipper, Crusher |
| Horsepower | 60 hp |
| Speed | 1,780 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame | 364T |
| Enclosure | Totally Enclosed Fan Cooled |
| Current Rating | 69.9 A |
| Bearing Type | Ball |
| Length | 33.49 " |
| Approvals | CSA EEV |
| Net Weight | 977 lbs |
| Gross Weight | 977 lbs |