ECS100A2H1DF4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECS100A2H1DF4

Baldor-ABB Motors Motors

ECS100A2H1DF4

Baldor-ABB Motors Motors
1HP, 1800RPM, 3PH, 60HZ, 143T, 3516B
MFG Item Number
ECS100A2H1DF4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
ECS100A2H1DF4
1HP, 1800RPM, 3PH, 60HZ, 143T, 3516B

Series Information

Specifications

Specifications
Manufacturer Part Number ECS100A2H1DF4
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 1HP, 1800RPM, 3PH, 60HZ, 143T, 3516B
Type General Purpose
Horsepower 1 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 143T
AC Voltage 230 VAC
Nominal Voltage 240 VAC
Enclosure Totally Enclosed Fan Cooled
Current Rating 2.4 A
Composition Steel
Length 16.71 "
Net Weight 35 lbs
Gross Weight 35 lbs