Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ECS100B Baldor-ABB Motors Motors, EC Series, Bluetooth Stick
ECS100B Baldor-ABB Motors Motors, EC Series, Bluetooth Stick
This item cannot be canceled or returned
Description
EC Series, Bluetooth Stick
Specifications
Specifications
| Manufacturer Part Number |
ECS100B |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
EC Series, Bluetooth Stick |
| Accessory Type |
Thumb Drive |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.115 lbs |
ECS100B
Baldor-ABB Motors Motors