ECS100T4H3DF4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECS100T4H3DF4

Baldor-ABB Motors Motors

ECS100T4H3DF4

Baldor-ABB Motors Motors
3HP, 1800RPM, 3PH, 60HZ, 145T, 3532B
MFG Item Number
ECS100T4H3DF4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
ECS100T4H3DF4
3HP, 1800RPM, 3PH, 60HZ, 145T, 3532B

Series Information

Specifications

Specifications
Manufacturer Part Number ECS100T4H3DF4
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 3HP, 1800RPM, 3PH, 60HZ, 145T, 3532B
Type General Purpose
Horsepower 3 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 145T
AC Voltage 460 VAC
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Current Rating 3.5 A
Composition Steel
Length 13.37 "
Net Weight 47 lbs
Gross Weight 47 lbs