Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ECS100T4H7FF4
7.5HP, 1800RPM, 3PH, 60HZ, 213T, TEFC
MFG Item Number
ECS100T4H7FF4
This item cannot be canceled or returned
Description
7.5HP, 1800RPM, 3PH, 60HZ, 213T, TEFC
Specifications
Specifications
| Manufacturer Part Number |
ECS100T4H7FF4 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
7.5HP, 1800RPM, 3PH, 60HZ, 213T, TEFC |
| Type |
General Purpose |
| Horsepower |
7-1/2 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| NEMA Frame |
213T |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Current Rating |
8.6 A |
| Composition |
Steel |
| Length |
18.1 " |
| Net Weight |
111 lbs |
| Gross Weight |
111 lbs |
ECS100T4H7FF4
Baldor-ABB Motors Motors