ECS101M0H3EF4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECS101M0H3EF4

Baldor-ABB Motors Motors

ECS101M0H3EF4

Baldor-ABB Motors Motors
3HP, 1800RPM, 3PH, 60HZ, 182T, TEFC, N
MFG Item Number
ECS101M0H3EF4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
ECS101M0H3EF4
3HP, 1800RPM, 3PH, 60HZ, 182T, TEFC, N

Series Information

Specifications

Specifications
Manufacturer Part Number ECS101M0H3EF4
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 3HP, 1800RPM, 3PH, 60HZ, 182T, TEFC, N
Type General Purpose
Horsepower 3 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 182T
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Current Rating 7.3 A
Composition Steel
Length 16.54 "
Net Weight 59 lbs
Gross Weight 59 lbs