Series Information
| Manufacturer Part Number | ECS101M0H7FF4 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 7.5HP, 1800RPM, 3PH, 60HZ, 213T, TEFC |
| Type | General Purpose |
| Horsepower | 7-1/2 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 213T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Current Rating | 17.4 A |
| Composition | Steel |
| Length | 17.89 " |
| Net Weight | 105 lbs |
| Gross Weight | 105 lbs |