Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECS110 Brush Fuses Fuses, FUSE, 110A, 600VAC

MFG Item Number
ECS110

ECS110 Brush Fuses Fuses, FUSE, 110A, 600VAC

MFG Item Number
ECS110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
ECS110
FUSE, 110A, 600VAC

Series Information

Specifications

Specifications
Manufacturer Part Number ECS110
Manufacturer Brush Fuses
Family Series Brush Fuses Fuses
Description FUSE, 110A, 600VAC CLASS RK5
Fuse Type UL Class RK5
Current Rating 110 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FRS-R-110
FRS-R-110
Eaton's Bussmann series Fuses, FRS-R Series
FLSR110.X
FLSR110.X
Littelfuse Fuses, FLSR Series