ECS3U2
Appleton Switches, ECS Selector Switch Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECS3U2 Appleton Switches, ECS Selector Switch Series, Ecs Start/Stop Cover

MFG Item Number
ECS3U2

ECS3U2 Appleton Switches, ECS Selector Switch Series, Ecs Start/Stop Cover

MFG Item Number
ECS3U2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, ECS Selector Switch Series
Item #
ECS3U2
Ecs Start/Stop Cover

ECS Selector Switch Series Information

Appleton explosionproof, dust‑ignitionproof ECS Series selector switch control stations confine the arcing to the devices within the enclosure, eliminating the need for adding external sealing fittings at each conduit entry. Push buttons and selector switches are used in conjunction with contactors and magnetic starters for remote control of motors. They provide circuit control and selection. Pilot lights provide visual indication that an electrical circuit is engaged either at a remote or local location. Toggle switches are used to connect or disconnect electrical operating lighting or other low power loads.

Specifications

Specifications
Manufacturer Appleton
Family Series Appleton Switches, ECS Selector Switch Series
Product Series ECS Selector Switch
Manufacturer Part Number ECS3U2
Description Ecs Start/Stop Cover
Hub Size 3/4 "
Illuminated No
Mounting Panel Mount
Total Number of Devices 2
Number of Pushbuttons 2
Number of Selector Switches 0
Number of Pilot Lights 0
Enclosure Dead End
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs