ECS41BC
Littelfuse Protection Relays, ECS Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ECS41BC Littelfuse Protection Relays, ECS Series, AC Current Sensor, 120VAC, 2-20AAC,
MFG Item Number
ECS41BC

ECS41BC Littelfuse Protection Relays, ECS Series, AC Current Sensor, 120VAC, 2-20AAC,

MFG Item Number
ECS41BC
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, ECS Series
Item #
ECS41BC
AC Current Sensor, 120VAC, 2-20AAC,

ECS Series Information

  • Selectable over or under current sensing
  • Toroidal through hole wiring
  • 0.5 ‑ 50A trip points
  • Adjustable or factory fixed trip delays
  • Isolated, 10A, SPDT output contacts
  • 5% trip point hysteresis (dead band)
The ECS Series of single‑phase AC current sensors is a universal, overcurrent or undercurrent sensing control. Its built‑in toroidal sensor eliminates the inconvenience of installing a stand‑alone current transformer. Includes onboard adjustments for current sensing mode, trip point, and trip delay. Detects over or undercurrent events like; locked rotor, loss of load, an open heater or lamp load, or proves an operation is taking place or has ended.

Videos

Specifications

Specifications
Manufacturer Part Number ECS41BC
Manufacturer Littelfuse
Product Series ECS
Family Series Littelfuse Protection Relays, ECS Series
Description AC Current Sensor, 120VAC, 2-20AAC, 0.5-50Sec Delay, 1Sec Start-Up Delay Built-In CT, 1/4in. Fast-On Terminals
Phase 1
Voltage 120 V
Current Rating 10 A
Detection Over Current
Type of Display LED Status Indicator
Mounting Surface
Approvals CE, CSA, UL
Net Weight 0.33 lbs
Gross Weight 0.3613 lbs
Alternatives
CAH20A2BD
CAH20A2BD
Macromatic Protection Relays, CAH Series
ECS41BD
ECS41BD
Littelfuse Protection Relays, ECS Series