ECS41BH
Littelfuse Protection Relays, ECS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECS41BH

Littelfuse Protection Relays, ECS Series

ECS41BH

Littelfuse Protection Relays, ECS Series
AC Current Sensor, 120VAC, 2-20AAC
MFG Item Number
ECS41BH
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, ECS Series
Item #
ECS41BH
AC Current Sensor, 120VAC, 2-20AAC

ECS Series Information

  • Selectable over or under current sensing
  • Toroidal through hole wiring
  • 0.5 ‑ 50A trip points
  • Adjustable or factory fixed trip delays
  • Isolated, 10A, SPDT output contacts
  • 5% trip point hysteresis (dead band)
The ECS Series of single‑phase AC current sensors is a universal, overcurrent or undercurrent sensing control. Its built‑in toroidal sensor eliminates the inconvenience of installing a stand‑alone current transformer. Includes onboard adjustments for current sensing mode, trip point, and trip delay. Detects over or undercurrent events like; locked rotor, loss of load, an open heater or lamp load, or proves an operation is taking place or has ended.

Videos

Specifications

Specifications
Manufacturer Part Number ECS41BH
Manufacturer Littelfuse
Product Series ECS
Family Series Littelfuse Protection Relays, ECS Series
Description AC Current Sensor, 120VAC, 2-20AAC Adj Trip Point, 0.5-50 Second Trip Delay, 6Sec Sense Delay, Over/Under
Phase 1
Voltage 120 V
Current Rating 10 A
Detection Over Current
Type of Display LED Status Indicator
Mounting Surface
Approvals CE, CSA, UL
Net Weight 0.295 lbs
Gross Weight 0.295 lbs