ECS700SC
Eaton Protection Relays, ECS7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECS700SC

Eaton Protection Relays, ECS7 Series

ECS700SC

Eaton Protection Relays, ECS7 Series
PWR SENSOR,CURR,NO,SOL,1.5-150A,OL ONLY
MFG Item Number
ECS700SC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, ECS7 Series
Item #
ECS700SC
PWR SENSOR,CURR,NO,SOL,1.5-150A,OL ONLY

ECS7 Series Information

  • Self‑Powered and Self‑Calibrating cuts installation costs
  • Status Monitoring, Overload and Operating Window Options
  • Universal Output matches any AC or DC automation system
  • UL, C‑UL and Ce Approved
  • Solid or Split‑Core housing

The CurrentWatch ECS7 Series load monitoring switches from Eaton's electrical business are designed for overload, underload and operating window application. Upon sensing an average operating current, the ECS7 Series self‑learns and establishes a limit‑alrm trip point based on +/‑ 15% of the average expected current draw. The ECS7 Series is available in solid‑ or split‑core housing styles.

Typical Applications
  • Conveyors‑ Use current overload models to detect conveyor jams caused by scenarios such as side‑by‑sides
  • Electronic Proof of Flow‑ More reliable than electro‑mechanical pressure or flow switches, with no need for pipe or duct penetrations
  • Pump Protection‑ provides overload (jams) and underload (suction loss) indication

Specifications

Specifications
Manufacturer Part Number ECS700SC
Manufacturer Eaton
Product Series ECS7
Family Series Eaton Protection Relays, ECS7 Series
Description Eaton CurrentWatch ECS7 Current Switch, LED indicator, Screw Terminals, 0.3A at 135 Vac/dc, Solid-Core housing, SSR, Self powered
Enclosure Solid Core
Power Supply Self Powered
Terminals Top
Output Signal Normally Open
Output Rating 0.3 A @ 135 VAC/VDC
Output Magnetically Isolated Solid State Switch
Response Time 200 ms
Setpoint Range 1.5-150 A
Status Indicator No
Frequency 6-100 Hz
Approvals CE, cUL, UL
Net Weight 0.19 lbs
Gross Weight 0.33 lbs