ECSJ430SC
Eaton Protection Relays, ECSJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECSJ430SC

Eaton Protection Relays, ECSJ Series

ECSJ430SC

Eaton Protection Relays, ECSJ Series
PWR SENSOR,CURR,SS,DC O,NO/NC,SPL,1-175A
MFG Item Number
ECSJ430SC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, ECSJ Series
Item #
ECSJ430SC
PWR SENSOR,CURR,SS,DC O,NO/NC,SPL,1-175A

ECSJ Series Information

  • N.O. or N.C. solid‑state switch for control circuits up to 240V AC/DC
  • Self‑Powered cuts installation and operating costs
  • Easily adjustable setpoint speeds start‑up and reduces inventroy
  • Led indicators provide quick visual indication of contact status
  • UL, C‑UL Aand CE Approved

The CurrentWatch ECSJ Series current operated switches from Eaton's electrical business provide the same dependable indication status offered by the CurrentWatch ECS series, but with the added benefit of increased setpoint precision. A choice of three, jumper‑selectable input ranges allows the ECSJ Series to be tailored to an application, providing more precise control through improved setpoint resolution. Self‑powering, isolated solid‑state outputs, 1‑6A, 6‑40A and 40‑200A input ranges, and a choice of split‑ or solid‑core enclosures are standard.

Typical Applications
  • Electronic Proof of Flow‑ Current operated switches eliminate the need for multiple pipe or duct penetrations and are more reliable than electromechanical pressure or flow switches
  • Conveyors‑ Detect jams and overloads
  • Lighting Circuits‑ Easier to install and more accurate than photocells
  • Fans, Pumps, and Heating Elements‑ Faster response than temperature sensors
  • Critical Motors
  • Ancillary Equipment

Specifications

Specifications
Manufacturer Part Number ECSJ430SC
Manufacturer Eaton
Product Series ECSJ
Family Series Eaton Protection Relays, ECSJ Series
Description Eaton ECS series CurrWatch AC Curr switch,PWR SENSOR,CURR,SS,DC O,NO/NC,SPL,1-175A,CurrWatch Series Curr Switch,Monitor up to 175A,Cannot Switch AC max AC,Switch up to 0.15A max DC,Isolated Solid State Relay,0.15A at 30Vdc,Screw term -
Enclosure Solid Core
Power Supply Self Powered
Terminals Front
Output Signal Dual Contact
Output Rating 0.15 A @ 30 VDC
Output Isolated Solid State Switch
Response Time 40-120 ms
Setpoint Range 1-175 A
Status Indicator Yes
Frequency 6-100 Hz
Approvals CE, cUL, UL
Net Weight 1 lb
Gross Weight 1 lb