PWR SENSOR,CURR,SS,NC,SPL,ADJ,W/LED,PWR
- N.O. or N.C. solid‑state switch for control circuits up to 240V AC/DC
- Self‑Powered cuts installation and operating costs
- Easily adjustable setpoint increases application flexibiilty and speeds start‑up
- Led indicators provide quick visual indication of contact status
- Solid‑ or Split‑core housings tailored for each type of installation
The CurrentWatch ECS series from Eaton's electrical business is a family of solid‑state adjustable current switches, ideal for providing status information on electrical equipment. The ECS is excellent for new installations, where the conductors run through the housing, requiring no cutting. These switches are also ideal for retrofits, since split‑core models can be opened to fit around existing conductors. the current switch is accurate, reliable and easy to install.
The ECS can sense continuous currents from 1 to 150A and does not require any supply voltage, as the power required is induced from the monitored conductor. The output is a non‑polarity‑sensitive solid‑state contact for switching AC and DC circuits up to 240V AC/DC. This switch also includes and LED indicating two states: on and below trip point, and above trip point and contacts energized.
Any change in current can be sensed with the ECS Series. A change in current may indicate motor failure, belt loss/slippage or mechanical failure. Any of these events can cause the current to drop significantly, tripping the switch and notifying the controller.
Typical Applications
- Electronic Proof of Flow‑ Current operated switches eliminate the need for multiple pipe or duct penetrations and are more reliable than electromechanical pressure or flow switches
- Conveyors‑ Detect jams and overloads
- Lighting Circuits‑ Easier to install and more accurate than photocells
- Fans, Pumps, and Heating Elements‑ Faster response than temperature sensors
- Critical Motors
- Ancillary Equipment