ECSR Series Information
| Manufacturer Part Number | ECSR.25 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | ECSR |
| Family Series | Eaton's Bussmann series Fuses, ECSR Series |
| Description | Eaton Edison ECSR fuse, Time-delay current-limiting fuse, 0.25 A, Dual, RK5, Non-indicating, 200 kAIC, 600 V |
| Fuse Type | UL Class RK5 |
| Current Rating | 0.25 A |
| AC Voltage | 600 VAC |
| Class | RK5 |
| Characteristic | Time Delay |
| Interrupt Rating | 200 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Approvals | CE, CSA, UL |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |