ECSR20
Eaton's Bussmann series Fuses, ECSR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECSR20

Eaton's Bussmann series Fuses, ECSR Series

ECSR20

Eaton's Bussmann series Fuses, ECSR Series
UL CLASS RK-5 TIME DELAY
MFG Item Number
ECSR20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, ECSR Series
Item #
ECSR20
UL CLASS RK-5 TIME DELAY

ECSR Series Information

Specifications

Specifications
Manufacturer Part Number ECSR20
Manufacturer Eaton's Bussmann series
Product Series ECSR
Family Series Eaton's Bussmann series Fuses, ECSR Series
Description Eaton Edison ECSR fuse, Time-delay current-limiting fuse, Superior overload and cycling capabilities, 20 A, Dual, Class RK5, Non-indicating, Ferrule end x ferrule end, 10 sec at 500, 200 kAIC, Standard, 600 V
Fuse Type UL Class RK5
Current Rating 20 A
AC Voltage 600 VAC
Class RK5
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CE, CSA, UL
Net Weight 1.5 lbs
Gross Weight 1.5 lbs