Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ECSR450 Brush Fuses Fuses, FUSE
ECSR450 Brush Fuses Fuses, FUSE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ECSR450 |
| Manufacturer |
Brush Fuses |
| Family Series |
Brush Fuses Fuses |
| Description |
FUSE |
| Fuse Type |
UL Class RK5 |
| Class |
RK5 |
| Net Weight |
3.6 lbs |
| Gross Weight |
3.6 lbs |
ECSR450
Brush Fuses Fuses