ECSTD402SC
Eaton Protection Relays, ECSTD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECSTD402SC Eaton Protection Relays, ECSTD Series, PWR SENSOR,CURR TD,NC,SOL,1-175A,AC O

MFG Item Number
ECSTD402SC

ECSTD402SC Eaton Protection Relays, ECSTD Series, PWR SENSOR,CURR TD,NC,SOL,1-175A,AC O

MFG Item Number
ECSTD402SC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, ECSTD Series
Item #
ECSTD402SC
PWR SENSOR,CURR TD,NC,SOL,1-175A,AC O

ECSTD Series Information

  • Adjustable Start‑Up/Delay Time from 0‑15 seconts to eliminte alarms due to start‑up inrush
  • Choice of N.O./N.C. AC or Universal Outputs
  • Improved of Installation and Use
  • Industrial Grade Performance
  • UL Approved

The CurrentWatch ECSTD Series from Eaton's electrical business is a family of high performance current‑opperated switches with a field‑adjustable time delay to help minimize nuisance trips during start‑up and operation. Designed for motor status applications where setpoint accuracy and repeatability are critical, the ECSTD Series offers a linear setpoint characteristic and constant hysteresis. Standard features include self‑powering, jumper‑selectable ranges and a choice of outputs and housing styles.

Typical Applications
  • Motor Protection‑ Serves as an electronic proof‑of‑operation; detects current draw changes in motors when they encounter problems such as pumps running dry or pending bearing failure; non‑intrusive and less expensive to install than differential pressure flow sensors or thermal switches; much quicker response time than Class 10 overload relays
  • High Inrush or Temporary Overload Current‑ Adjustable start‑up/delay timer allows 0‑15 seconds to eliminate nuisance trips from high inrush or short overload conditions

Specifications

Specifications
Manufacturer Part Number ECSTD402SC
Manufacturer Eaton
Product Series ECSTD
Family Series Eaton Protection Relays, ECSTD Series
Description Eaton CurrentWatch Series Current Switch, Current Switch, UL94 V0 Flammability Rated Plastic enclosure, Monitor up to 175A, Switch up to 1A max AC, Isolated Solid State Relay, 1A at 240Vac, Screw Terminals
Enclosure Solid Core
Power Supply Self Powered
Terminals Top
Output Signal Normally Closed
Output Rating 1 A @ 240 VAC
Output Magnetically Isolated Solid State Switch
Response Time 200-15,000 ms
Setpoint Range 1.5-175 A
Status Indicator No
Frequency 50-100 Hz
Approvals UL
Net Weight 0.3 lbs
Gross Weight 0.33 lbs