ECT-350

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECT-350

Ilsco Terminals, ECT Series

ECT-350

Ilsco Terminals, ECT Series
Clear Ins MECH T 350-6 UL CSA
MFG Item Number
ECT-350
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, ECT Series
Item #
ECT-350
Clear Ins MECH T 350-6 UL CSA

ECT Series Information

  • For Copper or Aluminum Conductor
  • Two Wire In‑Line and Offset, Insulated Splicer‑Reducer Connectors
  • High Dielectric Strength Plastisol

Specifications

Specifications
Manufacturer Part Number ECT-350
Manufacturer Ilsco
Product Series ECT
Family Series Ilsco Terminals, ECT Series
Description Clear Ins MECH T 350-6 UL CSA
Connection Type Lug
Max Voltage 600 V
Wire Size Range 6 AWG-350 kcmil
Sealant Type De-ox
Color Clear
Material Aluminum
Approvals CSA, UL
Comments 5/16 " Hex Head
Net Weight 0 lbs
Gross Weight 0 lbs