ECTD-6-250

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECTD-6-250

Ilsco Terminals, ECTD Series

ECTD-6-250

Ilsco Terminals, ECTD Series
Clear Ins MECH T 250-6 UL CSA
MFG Item Number
ECTD-6-250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, ECTD Series
Item #
ECTD-6-250
Clear Ins MECH T 250-6 UL CSA

ECTD Series Information

  • For Copper or Aluminum Conductor
  • Insulated Multi‑Tap Connectors, Dual Sided Entry
  • High Dielectric Strength Plastisol

Specifications

Specifications
Manufacturer Part Number ECTD-6-250
Manufacturer Ilsco
Product Series ECTD
Family Series Ilsco Terminals, ECTD Series
Description Clear Ins MECH T 250-6 UL CSA
Connection Type Lug
Max Voltage 600 V
Wire Size Range 6 AWG-250 kcmil
Sealant Type De-ox
Color Clear
Material Aluminum
Approvals CSA, UL
Comments 5/16 " Hex Head
Net Weight 0 lbs
Gross Weight 0 lbs